Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" Sweat x 3/8" O.D. Comp Straight Shut-Off Vlv W/ 5" Extension, Blk
Mfr # CC83250
Zoro # G3096505
$41.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Matte Black
- Includes Straight Valve
- Width 2.19
- Length 7.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC83250
- Zoro # G3096505
- UPC # 663370637285
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.19 |
Length | 7.69 |
Height | 2.38 |
Item Length (Inch) | 7.69 |
Item Width (Inch) | 2.19 |
Item Height (Inch) | 2.38 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Guinevere 1.28 GPF One Piece Elongated Toilet with Washlet+ C7 Heated Bidet Seat, Tornado Flush (MW9744724CEFG#01)
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/9 In Vac Brkr (3396075)
- ZORO SELECT Round Cap, 316 SS, 1", FNPT, Class 150 (ZUSA-PF-7538)
- PARKER 1/8" A-LOK x MNPT Brass Straight Connector (2MSC2N-B)
- KINGSTON BRASS 3/8" IPSx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC33102XK)
- KINGSTON BRASS KBS563SP Kitchen Faucet Sprayer (KBS563SP)
- KINGSTON BRASS KH8211 2 Functions Pull-Down Sprayer (KH8211)
- KINGSTON BRASS FL587 Made To Match 5/8" OD Brass Flange, Brushed Brass (FL587)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43107DLK)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101XK)
- SYMMONS Spindle, For Symmons Temptrol Valve, PR (T-52)
- Kingston Brass Faucet Repair and Maintenance