Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" Sweat X 3/8" OD Comp Angle Shut-Off Valve W/5" Extension, Black
Mfr # CC83200X
Zoro # G3101560
product price: $41.60
/ea
$41.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Matte Black
- Includes Angle Shut-Off Valve
- Width 2.38
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC83200X
- Zoro # G3101560
- UPC # 663370637100
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.38 |
Height | 2.13 |
Length | 6.5 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 6.5 |
Item Width (Inch) | 2.38 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Lavatory Drain, w/Overflow, 1-1/4In, ABS (700-PP-ABS-CP)
- ASCO Rebuild Kit For 8210 (314633)
- WOODWARD FAB Round Tube Die, 2 in. dia., 6 in. CLR (WFBDT2X6)
- WATTS Water Pressure Regulator Valve, 3 In. (3 LFN223M1-B)
- KINGSTON BRASS FL487 Made To Match 1/2" FIP Brass Flange, Brushed Brass (FL487)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC33108DLK)
- KINGSTON BRASS FL588 Made To Match 5/8" OD Brass Flange, Brushed Nickel (FL588)
- KINGSTON BRASS FLROPE0 3/4" Decor Escutcheon, Matte Black (FLROPE0)
- KINGSTON BRASS 1/2" Sweat X 3/8" OD Comp Angle Shut-Off Valve W/5" Extension, Black (CC83200DL)
- KINGSTON BRASS KBS563SP Kitchen Faucet Sprayer (KBS563SP)
- MADE TO MATCH KDH8725 Kitchen Faucet Pull-Down Sprayer for GS8725DL (KDH8725)
- Kingston Brass Faucet Repair and Maintenance