Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/ 5" Extension, Blk
Mfr # CC83200DX
Zoro # G3100364
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Angle Stop Valves
- ADA Compliant false
- Color Matte Black
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC83200DX
- Zoro # G3100364
- UPC # 663370676451
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 6.5 |
Height | 2.38 |
Width | 2.38 |
Item Width (Inch) | 2.38 |
Item Length (Inch) | 6.5 |
Item Height (Inch) | 2.38 |
Details
Material | Brass |
Finish | Matte Black |
Includes | Angle Stop Valves |
ADA Compliant | false |
Color | Matte Black |
Valve Type | No Cartridge |
Item | Angle Stop Valve |
Features | 1/4 turn straight stop, 1/2" sweat x 3/8" O.D. comp, High quality brass construction, Premier finish cross handle |
DOE Certified | false |
Item Weight (lbs) | 0.49 |
UPC/CUPC Certified | true |
Theme | Modern |
Warranty | 1 |
CEC Certified | false |
Collection | Concord |
Prop 65 Label | true |
Share H&C Handle Item# | CCDVDXH0 |
Low Lead Compliant | true |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" Pipe Size (4-4 MHN-B)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1-1/2 in Pipe Size (878-015BR)
- KOHLER Betello Trip Lever, Rh (21261-R-2MB)
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 80 (0332633007)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/5" Extension, Brnz (CC83205DX)
- KINGSTON BRASS FLCLASSIC7 3/4" Decor Escutcheon, Brushed Brass (FLCLASSIC7)
- KINGSTON BRASS KBS122SNSP Plastic Kitchen Side Sprayer (KBS122SNSP)
- KINGSTON BRASS KBS798SP Kitchen Faucet Sprayer for KB798 (KBS798SP)
- KINGSTON BRASS KH8898 2 Functions Pull-Down Spray for KS8898DL (KH8898)
- KINGSTON BRASS KF1300 1/2" FIP X 3/4" Height Angle Stop (KF1300)
- SLOAN Plug-In Transformer, 6 VDC, For 6NA98 (EAF-11)
- Kingston Brass Faucet Repair and Maintenance