Shop All Cartridges and Stems
Kingston Brass
1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass
Mfr # CD53302DX
Zoro # G3086827
$45.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Includes Angle Stop Valves
- Height 3.19
- Valve Type No Cartridge
- Features Solid brass construction, Anti-seize ceramic disk cartridge, Quarter-turn operation, Installs on any 1/2" IPS stub-out, 5/8" O.D Comp x 3/8" O.D Comp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CD53302DX
- Zoro # G3086827
- UPC # 663370681363
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Height | 3.19 |
Width | 2.31 |
Length | 2.31 |
Item Width (Inch) | 2.31 |
Item Length (Inch) | 2.31 |
Item Height (Inch) | 3.19 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Washer Set for American Standard Aqua Seal Faucets, 1/2 Inch x (4400496)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 in Pipe Size (437289)
- JONES STEPHENS Union, Copper, 3/4 C x MIP, Lead Free (K126610100)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/2" Tube OD (ZUSA-TF-PTC-2022)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- DANCO Stem Diverter 7S10D Delta (15607B)
- FISHER MFG Fisher 54502, Right Hand Check Stem Repair Kit, Stainless Steel (54502)
- MOEN Faucet Cartridge (1224)
- THRIFCO PLUMBING Phylrich Ceramic Cartirdge -Cold (4402657)
- Kingston Brass Cartridges and Stems