Shop All Cartridges and Stems
Kingston Brass
1/2" IPSx3/8" O.D. Anti-Sz Qrtr Turn Ceramic Cartrdge Angle Stop, Brass
Mfr # CD43307DX
Zoro # G3095315
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Includes Angle Stop Valves
- Height 2.88
- Features Anti-seize ceramic disk cartridge, 1/2" FIP X 3/8" OD comp, Solid brass construction, Premier finish cross handle, Quarter-turn operation, Installs on any 1/2" IPS stub-out
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CD43307DX
- Zoro # G3095315
- UPC # 663370681448
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Height | 2.88 |
Length | 2.31 |
Width | 2.31 |
Item Height (Inch) | 2.88 |
Item Length (Inch) | 2.31 |
Item Width (Inch) | 2.31 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 1-1/4 In., FNPT (4371003780)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/8" Pipe Size (8030 CSP-02)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A206A2F)
- ZORO SELECT 1-1/4" " Dia., Zinc, Zinc Finish, Lavatory, Slip-Nut (1PNW4)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- ROHL Italian Kitchen And Italian Bath Mixing Control Cartridge (C3009)
- AMERICAN STANDARD Cartridge (Hot) (M964367H-0070A)
- T&S BRASS Bottom Gasket For Eterna Cartridge (001022-45)
- Kingston Brass Cartridges and Stems