Shop All Faucet Accessories
Kingston Brass
1/2" IPS Brass Adapter, Rough
Mfr # ABT130-4
Zoro # G3748422
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Rough
- UPC/CUPC Certified false
- Theme Traditional
- Warranty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # ABT130-4
- Zoro # G3748422
- UPC # 663370120749
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Item Width (Inch) | 0.75 |
Item Length (Inch) | 2.25 |
Item Height (Inch) | 0.75 |
Details
Item | Adapter |
Material | Brass |
Finish | Rough |
UPC/CUPC Certified | false |
Theme | Traditional |
Warranty | 1 |
Prop 65 Label | true |
Share H&C Handle Item# | No Handle |
CEC Certified | false |
Item Weight (lbs) | 0.45 |
ADA Compliant | false |
Collection | Vintage |
Low Lead Compliant | false |
DOE Certified | false |
Description
Designed to convert 3/4" FIP to 1/2" FIP, it's required in cases where deck adapters are needed. It's a perfect coupling between supply lines and deck elbows.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, Elongated, White (GR820STSFE-001)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH08)
- APACHE Part F Male Aluminum Cam/Groove, 4" (50400270)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN2AE29-317AB)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- KINGSTON BRASS Rigid 30" Freestanding Supply, Brushed Nickel (CC458*30)
- MOEN Support Plate With Gasket (148521)
- ROHL O-Ring Only A-021 (R9200021)
- DELTA Temp Knob and Cover, 17Series T/S (RP52147SP)
- ROHL Counterclockwise Opening 1/2" Stem Only Cold (C7075-2)
- MOEN Hardware Kit (785)
- Kingston Brass Faucet Accessories