Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel
Mfr # CC43108XK
Zoro # G3109227
product price: $33.12
/ea
$33.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- ADA Compliant false
- Length 2.31
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC43108XK
- Zoro # G3109227
- UPC # 663370829628
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 2.31 |
Height | 2 |
Width | 2.5 |
Item Height (Inch) | 1.88 |
Item Length (Inch) | 2.13 |
Item Width (Inch) | 2.5 |
Details
Material | Brass |
Finish | Brushed Nickel |
Includes | Shut Off Valve;Flange |
ADA Compliant | false |
Item | Angle Stop Valve |
Color | Brushed Nickel |
Valve Type | No Cartridge |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-7/8" height, 2-1/8" length, Premier finish cross handle, Installs on any 1/2" IPS stub-out |
Number of Handles | 1 |
Theme | Traditional |
Warranty | 1 |
Low Lead Compliant | true |
UPC/CUPC Certified | true |
CEC Certified | false |
DOE Certified | false |
Share H&C Handle Item# | CCDVAXH8 |
Item Weight (lbs) | 0.44 |
Prop 65 Label | true |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ADK00012)
- ZORO SELECT Touch Flush Valve, Plastic, White (40079)
- ZORO SELECT 1/2" MNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8M-B)
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (3/4" BA-475BLL)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Bronze (CC43105XK)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101XK)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Black (CC43100XK)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101KLK)
- KINGSTON BRASS KBSPR2 Kitchen Faucet Side Sprayer (KBSPR2)
- KINGSTON BRASS KH8898 2 Functions Pull-Down Spray for KS8898DL (KH8898)
- T&S BRASS Four Arm kitchen Handle Parts kit (B-19K)
- Kingston Brass Faucet Repair and Maintenance