Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome
Mfr # CC43101TLK
Zoro # G3107906
product price: $28.57
/ea
$28.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- ADA Compliant false
- Length 1.88
- Height 1.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC43101TLK
- Zoro # G3107906
- UPC # 663370829499
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 1.88 |
Height | 1.94 |
Width | 2.5 |
Item Height (Inch) | 1.94 |
Item Width (Inch) | 2.5 |
Item Length (Inch) | 1.88 |
Details
Material | Brass |
Finish | Polished Chrome |
Includes | Shut Off Valve;Flange |
ADA Compliant | false |
Item | Angle Stop Valve |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-15/16" height, 1-7/8" length, Premier finish lever handle, Installs on any 1/2" IPS stub-out |
Color | Polished Chrome |
Item Weight (lbs) | 0.44 |
UPC/CUPC Certified | true |
CEC Certified | false |
Prop 65 Label | true |
DOE Certified | false |
Share H&C Handle Item# | CCDVTLH1 |
Low Lead Compliant | true |
Theme | Traditional |
Warranty | 1 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, Use w/4EKR9 (302273-V)
- ASCO RED-HAT II 120V-AC 1/4IN NPT SOLENOID VALVE (EF8317G035)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Wall Pilaster Brkt, Stainless Steel (40-8275210)
- WATTS Pressure Reducing Valve, 3 In, Flanged (115-3 FL)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC43108TLK)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43102DLK)
- KINGSTON BRASS KF4315BB 1/2" FIP X 3/8" OD Comp Straight Stop Valve, Brushed Brass (KF4315BB)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Qrtr-Turn Angle Stop Valve W/Flange, Brass (CC33102K)
- KINGSTON BRASS KDH8408 2 Functions Pull-Out Sprayer (KDH8408)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Blk (CC83250DL)
- JACKSON Repair Kit (V/B, 1/2", Watts) (06401-003-06-23)
- Kingston Brass Faucet Repair and Maintenance