Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Bronze
Mfr # CC43105XK
Zoro # G3081096
product price: $33.12
/ea
$33.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- Height 2
- ADA Compliant false
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC43105XK
- Zoro # G3081096
- UPC # 663370829581
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 2 |
Width | 2.5 |
Length | 2.31 |
Item Width (Inch) | 2.5 |
Item Height (Inch) | 1.88 |
Item Length (Inch) | 2.13 |
Details
Material | Brass |
Finish | Oil Rubbed Bronze |
Includes | Shut Off Valve;Flange |
Item | Angle Stop Valve |
ADA Compliant | false |
Valve Type | No Cartridge |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-7/8" height, 2-1/8" length, Premier finish cross handle, Installs on any 1/2" IPS stub-out |
Color | Oil Rubbed Bronze |
Number of Handles | 1 |
CEC Certified | false |
Low Lead Compliant | true |
Item Weight (lbs) | 0.44 |
DOE Certified | false |
Prop 65 Label | true |
Theme | Traditional |
Warranty | 1 |
UPC/CUPC Certified | true |
Share H&C Handle Item# | CCDVAXH5 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (95005)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40018GR)
- EVERFLOW FIP Cast Brass Gate Valve 1/2" (205T012-NL)
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2412)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43102XK)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43107XK)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101XK)
- KINGSTON BRASS KPK105P Plumbing Supply Kits Combo, 1/2" IPS Inlet, 3/8" Comp Oulet (KPK105P)
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Chrm (CC83251DL)
- KINGSTON BRASS 1/2" IPSx3/4" Hose Thread Quarter-Turn Angle Stop Valve W/Flange, Chrm (CC13001K)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 15 in.L, Gray (02-15-M-N)
- Kingston Brass Faucet Repair and Maintenance