Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome
Mfr # CC43101XK
Zoro # G3107860
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- Color Polished Chrome
- Features Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-7/8" height, 2-1/8" length, Premier finish cross handle, Installs on any 1/2" IPS stub-out
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC43101XK
- Zoro # G3107860
- UPC # 663370829505
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.5 |
Length | 2.31 |
Height | 2 |
Item Length (Inch) | 2.13 |
Item Width (Inch) | 2.5 |
Item Height (Inch) | 1.88 |
Details
Material | Brass |
Finish | Polished Chrome |
Includes | Shut Off Valve;Flange |
Color | Polished Chrome |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-7/8" height, 2-1/8" length, Premier finish cross handle, Installs on any 1/2" IPS stub-out |
Number of Handles | 1 |
Item | Angle Stop Valve |
Valve Type | No Cartridge |
ADA Compliant | false |
Share H&C Handle Item# | CCDVAXH1 |
Warranty | 1 |
Theme | Traditional |
Low Lead Compliant | true |
Prop 65 Label | true |
UPC/CUPC Certified | true |
DOE Certified | false |
CEC Certified | false |
Item Weight (lbs) | 0.44 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Canister Valve Assembly Kit, Replacement (1080961)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2202)
- JAY R. SMITH MANUFACTURING Floor Drain, Nickel Bronze, Square, 1-1/2"H (3140-12NB)
- CHRONOMITE LABS 208VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/208)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43107XK)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Bronze (CC43105XK)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Black (CC43100XK)
- KINGSTON BRASS KF43101CTL 1/2" FIP X 3/8" OD Comp Angle Stop Valve, Polished Chrome (KF43101CTL)
- KINGSTON BRASS KF4440PB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Polished Brass (KF4440PB)
- KINGSTON BRASS Traditional Plumbing Sink Trim Kit W/ P-Trap & Overflow Drain, Brass (CC43102VOKB30)
- KOHLER Hose Kit (1434800-CP)
- Kingston Brass Faucet Repair and Maintenance