Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass
Mfr # CC43107XK
Zoro # G3107678
product price: $44.17
/ea
$44.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- Number of Handles 1
- Color Brushed Brass
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC43107XK
- Zoro # G3107678
- UPC # 663370830983
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.5 |
Height | 2 |
Length | 2.31 |
Item Width (Inch) | 2.5 |
Item Height (Inch) | 1.88 |
Item Length (Inch) | 2.13 |
Details
Material | Brass |
Finish | Brushed Brass |
Includes | Shut Off Valve;Flange |
Number of Handles | 1 |
Color | Brushed Brass |
ADA Compliant | false |
Item | Angle Stop Valve |
Valve Type | No Cartridge |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-7/8" height, 2-1/8" length, Premier finish cross handle, Installs on any 1/2" IPS stub-out |
Low Lead Compliant | true |
Item Weight (lbs) | 0.44 |
CEC Certified | false |
Prop 65 Label | true |
Warranty | 1 |
UPC/CUPC Certified | true |
Theme | Traditional |
Share H&C Handle Item# | CCDVAXH7 |
DOE Certified | false |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Exclusively Orgill Toilet Tank Flapper, Specifications 3 in, Black (PMB-185-3L)
- ZORO SELECT Globe Valve, Class 800, 3/4 In., FNPT (4371006380)
- ELDON JAMES 3/8" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-6WP)
- LEGEND VALVE 3/4" X 24" GALVANIZED NIPPLE (356-271)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC43108XK)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101XK)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Black (CC43100XK)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut Off Valve W/5" Extension, Blk (CC83250DX)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43107DLK)
- KINGSTON BRASS FL481 Made To Match 1/2" FIP Brass Flange, Polished Chrome (FL481)
- CHICAGO FAUCET Elbow (520-001KJKABRBF)
- Kingston Brass Faucet Repair and Maintenance