Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass
Mfr # CC43102DLK
Zoro # G3106725
$51.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- Height 2
- Length 1.88
- Features Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 2" height, 1-7/8" width, Premier finish lever handle, Installs on any 1/2" IPS stub-out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC43102DLK
- Zoro # G3106725
- UPC # 663370829536
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 2 |
Length | 1.88 |
Width | 2.5 |
Item Width (Inch) | 2.5 |
Item Height (Inch) | 2 |
Item Length (Inch) | 1.88 |
Details
Material | Brass |
Finish | Polished Brass |
Includes | Shut Off Valve;Flange |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 2" height, 1-7/8" width, Premier finish lever handle, Installs on any 1/2" IPS stub-out |
ADA Compliant | false |
Valve Type | No Cartridge |
Color | Polished Brass |
Number of Handles | 1 |
Item | Angle Stop Valve |
Prop 65 Label | true |
DOE Certified | false |
Share H&C Handle Item# | CCDVDLH2 |
UPC/CUPC Certified | true |
CEC Certified | false |
Item Weight (lbs) | 0.44 |
Warranty | 1 |
Theme | Modern |
Low Lead Compliant | true |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8221G001)
- ZORO SELECT 90 Long Sweep Elbow, 3 In Hub x Spigot (03063)
- DELTA Delta Soap/Lotion Dispenser, Ventd Funnel (RP30395)
- WATTS Water Pressure Reducing Valve, 30 psi (3/4 LFU5B-LP-Z3)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43107DLK)
- KINGSTON BRASS FL485 Made To Match 1/2" FIP Brass Flange, Oil Rubbed Bronze (FL485)
- KINGSTON BRASS KPK108P Plumbing Supply Kits Combo, 1/2" IPS Inlet, 3/8" Comp Oulet (KPK108P)
- KINGSTON BRASS FL481 Made To Match 1/2" FIP Brass Flange, Polished Chrome (FL481)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/ 5" Extension, Blk (CC83200DX)
- KINGSTON BRASS KBS798SP Kitchen Faucet Sprayer for KB798 (KBS798SP)
- THRIFCO PLUMBING Cam for Delta Lever Handle, Replaces Danco 88104 (4401889)
- Kingston Brass Faucet Repair and Maintenance