Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Black
Mfr # CC43100XK
Zoro # G3107127
product price: $44.17
/ea
$44.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- Features Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-7/8" height, 2-1/8" length, Premier finish cross handle, Installs on any 1/2" IPS stub-out
- Width 2.5
- Length 2.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC43100XK
- Zoro # G3107127
- UPC # 663370830969
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.5 |
Length | 2.31 |
Height | 2 |
Item Width (Inch) | 2.5 |
Item Length (Inch) | 2.13 |
Item Height (Inch) | 1.88 |
Details
Material | Brass |
Finish | Matte Black |
Includes | Shut Off Valve;Flange |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-7/8" height, 2-1/8" length, Premier finish cross handle, Installs on any 1/2" IPS stub-out |
Item | Angle Stop Valve |
ADA Compliant | false |
Number of Handles | 1 |
Valve Type | No Cartridge |
Color | Matte Black |
Theme | Traditional |
Prop 65 Label | true |
DOE Certified | false |
Low Lead Compliant | true |
UPC/CUPC Certified | true |
Item Weight (lbs) | 0.44 |
Share H&C Handle Item# | CCDVAXH0 |
Warranty | 1 |
CEC Certified | false |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 8 in Pipe Size (817-080)
- TOTO Valve Cap Assembly Efvmc (THP3188)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2992)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Red (PU12AR)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43102XK)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Bronze (CC43105XK)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101XK)
- KINGSTON BRASS 5/8" ODx1/2" OD Comp Quarter-Turn Straight Stop Valve W/ Flange, Black (CC44450DXK)
- KINGSTON BRASS FL580 Made To Match 5/8" OD Brass Flange, Matte Black (FL580)
- KINGSTON BRASS KF4440PB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Polished Brass (KF4440PB)
- PROPLUS Kitchen Faucet Master Repair Kit for Delta Peerless Black (133063)
- Kingston Brass Faucet Repair and Maintenance