Shop All Supply Stop Valves
Kingston Brass
1/2" FIP x 1/2" or 7/16" Slip Joint Quarter-Turn Straight Stop Valve with Flange, Polished Chrome
Mfr # CC44151XK
Zoro # G802837092
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Color Polished Chrome
- Features 1/4 turn angle stop, Solid brass construction for durability, Inlet: 1/2" FIP, Outlet: 1/2" or 7/16" slip joint, 2-1/8" length, Premier finish cross handle, Fits 1/2" IPS size
- Includes Shut Off Valve;Flange
- Length 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC44151XK
- Zoro # G802837092
- UPC # 663370829918
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Length | 2.13 |
Height | 2.13 |
Width | 2.5 |
Details
Finish | Polished Chrome |
Color | Polished Chrome |
Features | 1/4 turn angle stop, Solid brass construction for durability, Inlet: 1/2" FIP, Outlet: 1/2" or 7/16" slip joint, 2-1/8" length, Premier finish cross handle, Fits 1/2" IPS size |
Includes | Shut Off Valve;Flange |
Weight | 0.44 |
Material | Brass |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 160 (82603)
- CHICAGO FAUCET Supply Arm, Brass (RCJKABCP)
- DIXON Flange Adapter, 4 x 4 In, 100 psi, Aluminum (400-AL-AL)
- PENTAIR Water Filter Cartridge Whl Hse (RS2-DS12-S18)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- LEGEND VALVE 1/2"1960 x 1/4 OD T595 NL CHR (114-605NL)
- PROLINE SERIES Retro-fit Ball Valve 3/8" Fem Comp x 3/8Od Straight Stop (191-099HC)
- LEGEND VALVE 3/4 R670 NL MALE BOILER DRAIN (107-544NL)
- Kingston Brass Supply Stop Valves