Shop All Plumbing Parts
Kingston Brass
114Inch Brass STrap, 18 Gauge, Polished Nickel
Mfr # ST14196
Zoro # G607990831
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type S-Traps
- Material Brass
- Finish Polished Nickel
- Inlet Size (In.) 1-1/4
- Height (In.) 2.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # ST14196
- Zoro # G607990831
- UPC # 663370201073
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Inlet Size (In.) | 1-1/4 |
Height (In.) | 2.94 |
Width (In.) | 6.13 |
Length | 19.0 |
Details
Type | S-Traps |
Material | Brass |
Finish | Polished Nickel |
ADA Compliant | No |
Features | High quality brass construction, 18-gauge brass tubing, 1-1/4" inlet connection size, 19" overall height, Includes a matching flange, Check local building code prior to purchasing this product, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty |
Includes | S-Trap |
Description
The Kingston Brass Vintage 114 STrap features an Scurve trap and includes a finishmatched vertical drain waste for connection to a drain pipe plumbed through the floor as well as a matching flange for a finished look when installed Finishmatched drain traps are particularly well suited to installation with console vanities and wallmount sinks, as they can be seen immediately, and these traps can also add a bit of refined detail to enjoy when installed behind cabinets The trap accepts a standard 114 bathroom sink drain tail, features 18gauge brass construction, and the overall height of the product is 19 to fit most applications An additional drain tailpiece may be purchased separately if a greater overall installation height is required Overall product dimensions are 294 Wide max diameter at slip joint aperture, 613 Front to Back total length of STrap, and 19 Tall total height including trap and waste
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2" (3001-150)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (53504)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH (PRO+G75-76N RH)
- PARKER 5/16" Compression Brass Union Elbow 10PK (165C-5)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Nickel (EVT6128)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Matte Black (EVT8120)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Brushed Nickel (CC8148)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Antique Brass (EVT8123)
- KINGSTON BRASS Pressure Balanced Tub and Shower Valve, Matte Black (KB3630V)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Polished Chrome (CC8141)
- SLOAN Concealed Adjust Wheel Handle Control Stop, 1" (H730A)
- Kingston Brass Plumbing Parts & Accessories