Shop All Plumbing Parts
Kingston Brass
114Inch Brass STrap, 18 Gauge, Antique Brass
Mfr # ST14193
Zoro # G607990787
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type S-Traps
- Material Brass
- Finish Antique Brass
- Features High quality brass construction, 18-gauge brass tubing, 1-1/4" inlet connection size, 19" overall height, Includes a matching flange, Check local building code prior to purchasing this product, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # ST14193
- Zoro # G607990787
- UPC # 196507009902
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Inlet Size (In.) | 1-1/4 |
Width (In.) | 6.13 |
Length | 19.0 |
Height (In.) | 2.94 |
Details
Type | S-Traps |
Material | Brass |
Finish | Antique Brass |
Features | High quality brass construction, 18-gauge brass tubing, 1-1/4" inlet connection size, 19" overall height, Includes a matching flange, Check local building code prior to purchasing this product, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty |
ADA Compliant | No |
Includes | S-Trap |
Description
The Kingston Brass Vintage 114 STrap features an Scurve trap and includes a finishmatched vertical drain waste for connection to a drain pipe plumbed through the floor as well as a matching flange for a finished look when installed Finishmatched drain traps are particularly well suited to installation with console vanities and wallmount sinks, as they can be seen immediately, and these traps can also add a bit of refined detail to enjoy when installed behind cabinets The trap accepts a standard 114 bathroom sink drain tail, features 18gauge brass construction, and the overall height of the product is 19 to fit most applications An additional drain tailpiece may be purchased separately if a greater overall installation height is required Overall product dimensions are 294 Wide max diameter at slip joint aperture, 613 Front to Back total length of STrap, and 19 Tall total height including trap and waste
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (2000S)
- ZORO SELECT 4" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L4.0)
- PARKER 1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-8-6)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Matte Black (EVT8120)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Brass (EVT6122)
- KINGSTON BRASS 114Inch Brass STrap, 18 Gauge, Polished Brass (ST14192)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Antique Brass (EVT8123)
- KINGSTON BRASS 114Inch Brass STrap, 18 Gauge, Oil Rubbed Bronze (ST14195)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Nickel (EVT6128)
- KINGSTON BRASS EV8021 Vessel Sink Mounting Ring (EV8021)
- Kingston Brass Plumbing Parts & Accessories