Shop All Plumbing Parts
Kingston Brass
114inch Brass PTrap, 18 Gauge, Polished Nickel
Mfr # CC8146
Zoro # G407990802
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type P-Traps
- Material Brass
- Finish Polished Nickel
- ADA Compliant No
- Inlet Size (In.) 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC8146
- Zoro # G407990802
- UPC # 196507009810
- Country of Origin China
- Category Plumbing Parts
Dimensions
Inlet Size (In.) | 1-1/4 |
Length | 11.56 |
Height (In.) | 4.5 |
Width (In.) | 3 |
Details
Type | P-Traps |
Material | Brass |
Finish | Polished Nickel |
ADA Compliant | No |
Includes | P-Trap |
Features | Fabricated from solid brass material for durability and reliability, 11-9/16" overall length, 4-1/2" overall height, 1-1/4" O.D. inlet, 18 Gauge, Premium color finish resist tarnishing and corrosion |
Description
Kingston Brass PTraps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering This Fauceture Circlet ptrap accepts a standard 114 bathroom sink drain tail, features 18gauge brass construction, and completes with a high box flange
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aquifer 2 Pack Replacement Filter Cartridges (77688-NA)
- T&S BRASS Hot Lever Handle (001637-45)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/4" x 3/4" Pipe Size (1VGE5)
- ZORO SELECT 1-1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P837)
- KINGSTON BRASS Dishwasher Air Gap, Antique Brass (KA821AB)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Brass (EVT6127)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Oil Rubbed Bronze (EVT8125)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Chrome (EVT6121)
- KINGSTON BRASS Thermostatic Valve with Volume Control, Oil Rubbed Bronze (KS36350V)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Nickel (EVT6128)
- ZURN Diaphragm (P6000-ER15)
- Kingston Brass Plumbing Parts