Shop All Plumbing Parts
Kingston Brass
114inch Brass PTrap, 18 Gauge, Brushed Nickel
Mfr # CC8148
Zoro # G207990798
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type P-Traps
- Material Brass
- Finish Brushed Nickel
- Height (In.) 4.5
- Includes P-Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC8148
- Zoro # G207990798
- UPC # 196507009797
- Country of Origin China
- Category Plumbing Parts
Dimensions
Height (In.) | 4.5 |
Length | 11.56 |
Inlet Size (In.) | 1-1/4 |
Width (In.) | 3 |
Details
Type | P-Traps |
Material | Brass |
Finish | Brushed Nickel |
Includes | P-Trap |
ADA Compliant | No |
Features | Fabricated from solid brass material for durability and reliability, 11-9/16" overall length, 4-1/2" overall height, 1-1/4" O.D. inlet, 18 Gauge, Premium color finish resist tarnishing and corrosion |
Description
Kingston Brass PTraps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering This Fauceture Circlet ptrap accepts a standard 114 bathroom sink drain tail, features 18gauge brass construction, and completes with a high box flange
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" A-LOK SS Front Ferrule (2FF2-316)
- MASON INDUSTRIES Braided Hoses W/Carbon Steel Fixed & Floating Flanges 6 x 12 (FFL 6x12)
- NVENT CADDY Split Ring Hanger, Size 3 In (4550300EG)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 12 " W, 12 " L (2710G)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Brass (EVT6127)
- KINGSTON BRASS 114Inch Brass STrap, 18 Gauge, Polished Brass (ST14192)
- KINGSTON BRASS 114Inch Brass STrap, 18 Gauge, Brushed Brass (ST14197)
- KINGSTON BRASS Pressure Balanced Tub and Shower Valve, Matte Black (KB3630V)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Matte Black (CC8140)
- KINGSTON BRASS 60Inch Kitchen Side Sprayer Hose, GrayPolished Chrome (KBSH601)
- PFISTER Pfister Pfister Sprhd 526 Cn 1.8Gpm Pvd Stainless Steel (920-195S)
- Kingston Brass Plumbing Parts & Accessories