Shop All Plumbing Parts
Kingston Brass
114 Brass Oval Bottle Trap, Brushed Brass
Mfr # DD8407
Zoro # G507990825
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type P-Traps
- Material Brass
- Finish Brushed Brass
- Height (In.) 5.88
- Width (In.) 1.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DD8407
- Zoro # G507990825
- UPC # 196507009490
- Country of Origin China
- Category Plumbing Parts
Dimensions
Height (In.) | 5.88 |
Width (In.) | 1.88 |
Length | 14.81 |
Inlet Size (In.) | 1-1/4 |
Details
Type | P-Traps |
Material | Brass |
Finish | Brushed Brass |
Features | Fabricated from solid brass material for durability and reliability, 14-13/16" overall length, 5-7/8" overall height, 1-1/4" O.D. inlet, 18 Gauge, Premium color finish resist tarnishing and corrosion, Easy installation save you time and effort |
Includes | Bottle Trap |
ADA Compliant | No |
Description
This designer bottle trap is the perfect addition to modern homes with exposed plumbing It provides a liquid seal between the home and sewer gasses as the stylish design and brushed brass finish deliver a lasting appeal
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Flaring Tool, 45 deg.ree (43631)
- KOHLER Caxton Oval 17" X 14" Under-Mount Bat (2210-0)
- DELTA 22 (T27859-CZ)
- MOEN Handle Kit, 125756ORB (125756ORB)
- KINGSTON BRASS Pressure Balanced Tub and Shower Valve, Polished Nickel (KB3636V)
- KINGSTON BRASS 38Inch F X 38Inch Anti Flood Brass Adapter for Supply Line, Polished Chrome (SVAF38FM)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Brushed Nickel (CC8148)
- KINGSTON BRASS EV8021 Vessel Sink Mounting Ring (EV8021)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Brass (EVT6127)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Polished Nickel (CC8146)
- ASCO Rebuild Kit For 8210 (302328-V)
- Kingston Brass Plumbing Parts & Accessories