Shop All Plumbing Parts
Kingston Brass
112 to 114 StepDown Tailpiece, 8 Length, Matte Black
Mfr # EVT8120
Zoro # G707990793
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type P-Traps
- Material Brass
- Finish Matte Black
- Height (In.) 2
- Features High quality brass construction to give you long lasting durability, This 1-1/2" x 1-1/4" slip joint tailpiece allows you to connect your strainer to a 1-1/4" drain system, Trimmable 8-7/16" length, Overall diameter: 2-1/16" nut, Standard 1-1/2" NPSM connection, Brass nut and rubber washer included, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # EVT8120
- Zoro # G707990793
- UPC # 196507017075
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Height (In.) | 2 |
Inlet Size (In.) | 1-1/2 |
Length | 8.44 |
Width (In.) | 2.06 |
Details
Type | P-Traps |
Material | Brass |
Finish | Matte Black |
Features | High quality brass construction to give you long lasting durability, This 1-1/2" x 1-1/4" slip joint tailpiece allows you to connect your strainer to a 1-1/4" drain system, Trimmable 8-7/16" length, Overall diameter: 2-1/16" nut, Standard 1-1/2" NPSM connection, Brass nut and rubber washer included, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty |
Includes | Step-Down Tailpiece |
ADA Compliant | No |
Description
This stepdown tailpiece from Kingston's Fauceture Possibility Collection offers you everything you would ever need in one product Constructed from the highest quality of solid brass, Kingston's 112 x 114 flanged strainer tailpiece provides you peak performance and longlasting use The transitional style with topgrade professional standards, this tailpiece will bring functionality back into your home Easy to install and able to fit most standard kitchen sink drain openings, the Fauceture Possibility 112 to 114 reducing flanged tailpiece with 8 long allows you to connect 112 strainer outlet to a 114 trap The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mason 24" Towel Bar Old World Bronze (YB8094OWB)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- JONES STEPHENS Brushed Bronze Two-Hole Lift and Turn Conversion Kit (B5155BB)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 3 in Pipe Size (1CNX6)
- KINGSTON BRASS Pressure Balanced Tub and Shower Valve, Matte Black (KB3630V)
- KINGSTON BRASS 38Inch F X 38Inch Anti Flood Brass Adapter for Supply Line, Polished Chrome (SVAF38FM)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Polished Chrome (CC8141)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Oil Rubbed Bronze (EVT8125)
- KINGSTON BRASS 114Inch Brass STrap, 18 Gauge, Oil Rubbed Bronze (ST14195)
- KINGSTON BRASS Pressure Balanced Tub and Shower Valve, Polished Nickel (KB3636V)
- DANCO 1/2 COMPRESSION X 7/8 BALLCOCK 12 L (59871)
- Kingston Brass Plumbing Parts