Shop All Bathtub Drains
Kingston Brass
112 Lift and Turn Tub Drain with 2 Body Thread, Polished Brass
Mfr # DLT20PB
Zoro # G207965444
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Brass
- Length - Drains 3.25
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLT20PB
- Zoro # G207965444
- UPC # 663370362460
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.25 |
Details
Color/Finish | Polished Brass |
Drain Material | Brass |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 lift and turn tub drain with 2 body thread will fit most standard bath tub drain sizes Simply twist the drain up to open Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/2" x 1/4" Pipe Size (706123-0804)
- KOHLER Hydrorail-R Arch Shower Column (45211-CP)
- KOHLER Assembly, Toe Tap (1145638-0)
- RINNAI Condensing Vertical Vent Termination, 2x4 Concentric (20" above Roof) (224356NPP)
- KINGSTON BRASS DTT2160MB 16" Bathtub Waste & Overflow Drain (DTT2160MB)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Nickel (KBU2008)
- KINGSTON BRASS DTLA1162 Bath Tub Drain with Overflow (DTLA1162)
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- KINGSTON BRASS DTTA2161 Tip-Toe Bath Tub Drain (DTTA2161)
- PLUMB PAK Drain Bath Triad Tip Toe (71W)
- Kingston Brass Bathtub Drains