Shop All Bathtub Drains
Kingston Brass
112 Lift and Turn Tub Drain with 2 Body Thread, Oil Rubbed Bronze
Mfr # DLT20ORB
Zoro # G107965452
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Oil Rubbed Bronze
- Length - Drains 3.25
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLT20ORB
- Zoro # G107965452
- UPC # 663370362484
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.25 |
Details
Color/Finish | Oil Rubbed Bronze |
Drain Material | Brass |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 lift and turn tub drain with 2 body thread will fit most standard bath tub drain sizes Simply twist the drain up to open Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1" (4385000010)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/FPM, FPT x FPT (BFA1015TFS)
- THRIFCO PLUMBING 1 Inch Copper Pipe Test Plug (5436282)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (THDPENA.250X.375X100FT)
- KINGSTON BRASS CC2095 Clawfoot Bathtub Waste & Overflow Drain (CC2095)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- KINGSTON BRASS DLT5301A0 Twist & Close Tub Drain Conversion Kit (DLT5301A0)
- KINGSTON BRASS DTT203 Tip-Toe Bathtub Drain (DTT203)
- KINGSTON BRASS DTT5302A3 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A3)
- WATCO Innovator Snap-On Bathtub Nickel Overflow Plate Kit (18009-BN)
- Kingston Brass Bathtub Drains