Shop All Bathtub Drains
Kingston Brass
112 Lift and Turn Tub Drain with 2 Body Thread, Matte Black
Mfr # DLT20MB
Zoro # G107965438
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Length - Drains 3.25
- Color/Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DLT20MB
- Zoro # G107965438
- UPC # 196507009551
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.25 |
Details
Drain Material | Brass |
Color/Finish | Matte Black |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 lift and turn tub drain with 2 body thread will fit most standard bath tub drain sizes Simply twist the drain up to open Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Brass Piston Spring Check Valve (CHK BRS 215-2F2F-F)
- ZORO SELECT PVC Plug, Spigot, 3 in Pipe Size (P106-030)
- AMERICAN STANDARD Trip Lever Pro Rh Bn (7381231-201.2950A)
- LEGEND VALVE 1-1/2" X 1/4" SS316 HEX BUSH (416-490)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- KINGSTON BRASS DTL203 Bathtub Strainer Drain with Rubber (DTL203)
- KINGSTON BRASS CC2091 Clawfoot Bathtub Waste & Overflow Drain (CC2091)
- KINGSTON BRASS DLL3167 16-Inch Lift and Lock Tub Waste and Overflow, Brushed Brass (DLL3167)
- WATCO Univ NuFit Nickel Push Pull Bathtub Stopper, Strainer, Silicone (48750-PP-BN)
- Kingston Brass Bathtub Drains