Shop All Bathtub Drains
Kingston Brass
112 Lift and Turn Tub Drain with 2 Body Thread, Brushed Brass
Mfr # DLT20SB
Zoro # G007965446
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Brushed Brass
- Length - Drains 3.25
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLT20SB
- Zoro # G007965446
- UPC # 663370362507
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.25 |
Details
Color/Finish | Brushed Brass |
Drain Material | Brass |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 lift and turn tub drain with 2 body thread will fit most standard bath tub drain sizes Simply twist the drain up to open Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-572 DIELECTRIC UNION (301-303)
- FISHER MFG Fisher 54526, Left Hand Swivel Stem Repair Kit, Stainless Steel (54526)
- PONTE GIULIO Ponte Giulio G55JCL38 90 degree Floor to Wall 30 x 33 in. Stainless Steel Grab Bar with Outrigger - Left (G55JCL38)
- SMITH-COOPER Lead Free Brass 125 CWP Sweat Inlet Heavy Duty Hose Bibb, Sweat x NHT (4347003620)
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- KINGSTON BRASS DTT2160MB 16" Bathtub Waste & Overflow Drain (DTT2160MB)
- KINGSTON BRASS DTT5302A6 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A6)
- KINGSTON BRASS VTDESHOE Toe-Touch Drain Shoe For Freestanding Tub (VTDESHOE)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste - PresFlo (600-PF-PVC-BZ)
- Kingston Brass Bathtub Drains