Shop All Bathtub Drains
Kingston Brass
112 Lift and Turn Tub Drain with 134 Body Thread, Polished Chrome
Mfr # DLT17CP
Zoro # G107965445
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Chrome
- Length - Drains 3.44
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DLT17CP
- Zoro # G107965445
- UPC # 663370362378
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.44 |
Details
Color/Finish | Polished Chrome |
Drain Material | Brass |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 lift and turn tub drain with 134 body thread will fit most standard bath tub drain sizes Simply twist the drain up to open Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Kit (M964911-0070A)
- CHICAGO FAUCET Drinking Fountain (748-665FHABCP)
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 2" (4307000416)
- PARKER 3/8" x 5/16" Compression Union Connector (P6UC5)
- KINGSTON BRASS DTT2202 Tip-Toe Bath Tub Drain with Overflow (DTT2202)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- KINGSTON BRASS DTT5302A3 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A3)
- KINGSTON BRASS CC2091 Clawfoot Bathtub Waste & Overflow Drain (CC2091)
- KINGSTON BRASS DTL5305A2 Trip Lever with Grid Conversion Kit (DTL5305A2)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Nickel (DLT20PN)
- WESTBRASS Twist & Close Bath Waste, 22" Make-Up, 17 Ga. Tubing in Stainless Steel (D3221K-20)
- Kingston Brass Bathtub Drains