Shop All Bathtub Drains
Kingston Brass
112 Lift and Turn Tub Drain with 134 Body Thread, Oil Rubbed Bronze
Mfr # DLT17ORB
Zoro # G007965415
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Color/Finish Oil Rubbed Bronze
- Length - Drains 3.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLT17ORB
- Zoro # G007965415
- UPC # 663370362408
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.44 |
Details
Drain Material | Brass |
Color/Finish | Oil Rubbed Bronze |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 lift and turn tub drain with 134 body thread will fit most standard bath tub drain sizes Simply twist the drain up to open Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307000274)
- LEGEND VALVE 2" SS316 UNION (416-148)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2" x 1-1/2", Standards: 3A 63-03 (ZUSA-STF-BW-122)
- LEGEND VALVE 3/4" S-451 NO LEAD CHECK VALVE (105-204NL)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Nickel (DLT20PN)
- KINGSTON BRASS DTL202 Bathtub Strainer Drain with Rubber (DTL202)
- KINGSTON BRASS DLL3187 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Brass (DLL3187)
- KINGSTON BRASS VTDESHOEPN Toe-Touch Tub Drain with Overflow, Polished Nickel (VTDESHOEPN)
- KINGSTON BRASS DTT5302A6 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A6)
- KINGSTON BRASS DTT200MB Tip-Toe Bathtub Drain (DTT200MB)
- WESTBRASS Black 1-1/2" Tubular Trip Lever Bath Waste in Matte Black (592144-62)
- Kingston Brass Bathtub Drains