Shop All Bathtub Drains
Kingston Brass
112 Lift and Turn Tub Drain with 112 Body Thread, Polished Brass
Mfr # DLT15PB
Zoro # G507965441
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Length - Drains 3.25
- Color/Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLT15PB
- Zoro # G507965441
- UPC # 663370362309
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.25 |
Details
Drain Material | Brass |
Color/Finish | Polished Brass |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 lift and turn tub drain with 112 body thread will fit most standard bath tub drain sizes Simply twist the drain up to open Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-3/4In (62004)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV118-1)
- GROHE Universal Seat Starlight Chrome (47465000)
- POWERS Rebuild Kit (390-803 PLUNGER KIT)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- KINGSTON BRASS DTT2160MB 16" Bathtub Waste & Overflow Drain (DTT2160MB)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- KINGSTON BRASS DTT205 Tip-Toe Bath Tub Drain (DTT205)
- KINGSTON BRASS DTT2201 Tip-Toe Bath Tub Drain with Overflow (DTT2201)
- KINGSTON BRASS DTT200MB Tip-Toe Bathtub Drain (DTT200MB)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow (FLEX924-FA-PVC-BN)
- Kingston Brass Bathtub Drains