Shop All Bathtub Drains
Kingston Brass
112 Lift and Turn Tub Drain with 112 Body Thread, Matte Black
Mfr # DLT15MB
Zoro # G407965459
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Matte Black
- Length - Drains 3.25
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLT15MB
- Zoro # G407965459
- UPC # 663370362286
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.25 |
Details
Color/Finish | Matte Black |
Drain Material | Brass |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 lift and turn tub drain with 112 body thread will fit most standard bath tub drain sizes Simply twist the drain up to open Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Single-Handle Semi-Professional Kitchen Sink Faucet (24982-2MB)
- KOHLER Stopper & Lift Toggle (29598-CP)
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (T23R10A)
- J.W. WINCO J.W. Winco Steel Threaded Plug M16 x 1.5 Thread (252-M16X1.5-A)
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- KINGSTON BRASS DTL206 Bathtub Strainer Drain with Rubber (DTL206)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- KINGSTON BRASS VTDESHOE Toe-Touch Drain Shoe For Freestanding Tub (VTDESHOE)
- KINGSTON BRASS DTT2202 Tip-Toe Bath Tub Drain with Overflow (DTT2202)
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- WATCO QuickTrim Nickel Push Pull Tub Stopper, 1H Overflow Trim Kit (939290-BN)
- Kingston Brass Bathtub Drains