Shop All Bathtub Drains
Kingston Brass
112 Lift and Turn Tub Drain with 112 Body Thread, Brushed Nickel
Mfr # DLT15SN
Zoro # G707965432
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3.25
- Color/Finish Brushed Nickel
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLT15SN
- Zoro # G707965432
- UPC # 663370362354
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.25 |
Details
Color/Finish | Brushed Nickel |
Drain Material | Brass |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 lift and turn tub drain with 112 body thread will fit most standard bath tub drain sizes Simply twist the drain up to open Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200FLXFL120)
- MOEN Smart Faucet Motion Control Weymouth Srs (S73004EV2SRS)
- TMG 4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10A01TMG)
- ZORO SELECT 3/4" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-104)
- KINGSTON BRASS DLL200MB Lift & Lock Bathtub Drain (DLL200MB)
- KINGSTON BRASS DTTA2161 Tip-Toe Bath Tub Drain (DTTA2161)
- KINGSTON BRASS DTLA1162 Bath Tub Drain with Overflow (DTLA1162)
- KINGSTON BRASS DTT2161 16" Bathtub Waste & Overflow Drain (DTT2161)
- KINGSTON BRASS DTT203 Tip-Toe Bathtub Drain (DTT203)
- KINGSTON BRASS DTT2168 16" Bathtub Waste & Overflow Drain (DTT2168)
- WATCO Bath Waste, Flexible, PVC, 24 In L (FLEX924-PP-PVC-CP)
- Kingston Brass Bathtub Drains