Shop All Bathtub Drains
Kingston Brass
112 Lift and Turn Tub Drain with 112 Body Thread, Brushed Brass
Mfr # DLT15SB
Zoro # G707965425
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Length - Drains 3.25
- Color/Finish Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLT15SB
- Zoro # G707965425
- UPC # 663370362347
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.25 |
Details
Drain Material | Brass |
Color/Finish | Brushed Brass |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 lift and turn tub drain with 112 body thread will fit most standard bath tub drain sizes Simply twist the drain up to open Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542)
- SWIFT GREEN FILTERS SGF-AP2-405G Rx Replacement for 3M AP2-405G by Swift Green Filters (SGF-AP2-405G Rx)
- ROTHENBERGER Shear, pipe plastic ROCUT 75TC (52015)
- WATTS Reduced Pressure Zone Backflow Preventer (3/4 LF 009QT)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Polished Nickel (KBU2006)
- KINGSTON BRASS DTT201 Tip-Toe Bath Tub Drain (DTT201)
- KINGSTON BRASS DLL3187 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Brass (DLL3187)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Nickel (DLT20PN)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- KINGSTON BRASS DLT5301A1 Twist & Close Tub Drain Conversion Kit (DLT5301A1)
- Kingston Brass Bathtub Drains