Shop All Bathtub Drains
Kingston Brass
112 Chain and Stopper Tub Drain with 2 Body Thread, Polished Brass
Mfr # DSP20PB
Zoro # G607965433
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Brass
- Length - Drains 2.56
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DSP20PB
- Zoro # G607965433
- UPC # 663370362705
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.56 |
Details
Color/Finish | Polished Brass |
Drain Material | Brass |
Description
For vintage styling and design, chain and stopper drains are an excellent option Pull on the chain to allow water to flow out without having to reach into the water Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 chain and stopper tub drain with 2 body thread will fit most standard bath tubs The included chain length is 29inch long Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight, Steel, 12 mm x 1/4 in, 5000 PSI (M12-1/4F8OHGS)
- BLACK SWAN PTFE Tape-Low Dnsity-China1/2X520-10Pack (02095-10)
- ELKAY LivPro In-Wall Cmrcl Filtered Water Dispenser, Non-refrigerated, AspnWht (LBWDC00WHC)
- ZORO SELECT 1" x 1/2" FNPT 316 SS Reducing Coupling, Max. Pressure: 300 psi (60RC111N010012)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 134 Body Thread, Matte Black (DLT17MB)
- KINGSTON BRASS DTL5305A0 Trip Lever with Grid Conversion Kit (DTL5305A0)
- KINGSTON BRASS DTL203 Bathtub Strainer Drain with Rubber (DTL203)
- KINGSTON BRASS 112 Chain and Stopper Tub Drain with 2 Body Thread, Polished Chrome (DSP20CP)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Matte Black (KBU2000)
- KINGSTON BRASS VTDESHOEPB Toe-Touch Tub Drain with Overflow, Polished Brass (VTDESHOEPB)
- KINGSTON BRASS CC2081 Brass Claw Foot Tub Drain (CC2081)
- Kingston Brass Bathtub Drains