Shop All Bathtub Drains
Kingston Brass
112 Chain and Stopper Tub Drain with 134 Body Thread, Polished Nickel
Mfr # DSP17PN
Zoro # G007965422
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Color/Finish Polished Nickel
- Length - Drains 2.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DSP17PN
- Zoro # G007965422
- UPC # 663370362651
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.31 |
Details
Drain Material | Brass |
Color/Finish | Polished Nickel |
Description
For vintage styling and design, chain and stopper drains are an excellent option Pull on the chain to allow water to flow out without having to reach into the water Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 chain and stopper tub drain with 134 body thread will fit most standard bath tubs The included chain length is 29inch long Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Tip Toe Tub Trim Set W/ One-Hole Overflow Faceplate in Oil Rubbed Bronze (D93-12)
- MOEN Eva 24" Towel Bar Oil Rubbed Bronze (YB2824ORB)
- AMERICAN STANDARD Coupling Gasket PA Tank, Toilet, Rubber (034602-0070A)
- SMITH-COOPER 1-1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385012410)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- KINGSTON BRASS CC2096 Clawfoot Tub Drain (CC2096)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- KINGSTON BRASS DLL200MB Lift & Lock Bathtub Drain (DLL200MB)
- KINGSTON BRASS DLT5301A7 Twist & Close Tub Drain Conversion Kit (DLT5301A7)
- KINGSTON BRASS DTT2201 Tip-Toe Bath Tub Drain with Overflow (DTT2201)
- Kingston Brass Bathtub Drains