Shop All Bathtub Drains
Kingston Brass
112 Chain and Stopper Tub Drain with 134 Body Thread, Oil Rubbed Bronze
Mfr # DSP17ORB
Zoro # G007965439
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Oil Rubbed Bronze
- Drain Material Brass
- Length - Drains 2.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DSP17ORB
- Zoro # G007965439
- UPC # 663370362644
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.31 |
Details
Color/Finish | Oil Rubbed Bronze |
Drain Material | Brass |
Description
For vintage styling and design, chain and stopper drains are an excellent option Pull on the chain to allow water to flow out without having to reach into the water Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 chain and stopper tub drain with 134 body thread will fit most standard bath tubs The included chain length is 29inch long Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN St2469-Stg Cl Fixt Asm Wm Rs Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2172469)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (K10EWA01-E2-0100)
- ZORO SELECT 3/4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-020)
- SIMPSON STRONG-TIE 5 in. H X 6 in. W 14 Ga. Galvanized Steel T Strap (66T)
- KINGSTON BRASS DTT203 Tip-Toe Bathtub Drain (DTT203)
- KINGSTON BRASS VTDESHOEBB Toe-Touch Tub Drain with Overflow, Brushed Brass (VTDESHOEBB)
- KINGSTON BRASS DLL20 20" Tube For Tub Overflow Drain With Gasket (DLL20)
- KINGSTON BRASS VTDESHOEPN Toe-Touch Tub Drain with Overflow, Polished Nickel (VTDESHOEPN)
- KINGSTON BRASS DTT2160MB 16" Bathtub Waste & Overflow Drain (DTT2160MB)
- KINGSTON BRASS DLT5301A7 Twist & Close Tub Drain Conversion Kit (DLT5301A7)
- WESTBRASS White 1-1/2" Tubular Trip Lever Bath Waste in Satin Nickel (592244-07)
- Kingston Brass Bathtub Drains