Shop All Bathtub Drains
Kingston Brass
112 Chain and Stopper Tub Drain with 134 Body Thread, Matte Black
Mfr # DSP17MB
Zoro # G607965457
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Matte Black
- Drain Material Brass
- Length - Drains 2.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DSP17MB
- Zoro # G607965457
- UPC # 663370362606
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.31 |
Details
Color/Finish | Matte Black |
Drain Material | Brass |
Description
For vintage styling and design, chain and stopper drains are an excellent option Pull on the chain to allow water to flow out without having to reach into the water Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 chain and stopper tub drain with 134 body thread will fit most standard bath tubs The included chain length is 29inch long Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0356037.020)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 2 ft Length, Type K (KH05002)
- PARKER Needle Valve, Straight, Brass, 1/4 In. (4A-V4LR-B)
- LIQUIDYNAMICS 1" FNPT Steel Oil Foot Valve (950002)
- KINGSTON BRASS DTT2186 Tip-Toe Tub Waste and Overflow, 20 Gauge, Polished Nickel (DTT2186)
- KINGSTON BRASS 112 Chain and Stopper Tub Drain with 2 Body Thread, Polished Chrome (DSP20CP)
- KINGSTON BRASS DTT2168 16" Bathtub Waste & Overflow Drain (DTT2168)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Brass (DLT20PB)
- KINGSTON BRASS DLT5301A6 Twist & Close Tub Drain Conversion Kit (DLT5301A6)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- Kingston Brass Bathtub Drains