Shop All Bathtub Drains
Kingston Brass
112 Chain and Stopper Tub Drain with 112 Body Thread, Polished Chrome
Mfr # DSP15CP
Zoro # G707965449
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 2.06
- Drain Material Brass
- Color/Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DSP15CP
- Zoro # G707965449
- UPC # 196507009728
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.06 |
Details
Drain Material | Brass |
Color/Finish | Polished Chrome |
Description
For vintage styling and design, chain and stopper drains are an excellent option Pull on the chain to allow water to flow out without having to reach into the water Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 chain and stopper tub drain with 112 body thread will fit most standard bath tubs The included chain length is 29inch long Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-360)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 in Pipe Size (829-211)
- LARSEN SUPPLY CO Sink Drain Kit (02-2067)
- ZORO SELECT Tubing, 2.402 in ID, 2-1/2 in. OD, Aluminum (4NTH1)
- KINGSTON BRASS DTT2168 16" Bathtub Waste & Overflow Drain (DTT2168)
- KINGSTON BRASS DLT5301A7 Twist & Close Tub Drain Conversion Kit (DLT5301A7)
- KINGSTON BRASS CC2091 Clawfoot Bathtub Waste & Overflow Drain (CC2091)
- KINGSTON BRASS CC2081 Brass Claw Foot Tub Drain (CC2081)
- KINGSTON BRASS CC2095 Clawfoot Bathtub Waste & Overflow Drain (CC2095)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Lift-Turn Bath Stopper, Chrome (601-LT-PVC-CP)
- Kingston Brass Bathtub Drains