Shop All Bathtub Drains
Kingston Brass
112 Chain and Stopper Tub Drain with 112 Body Thread, Matte Black
Mfr # DSP15MB
Zoro # G707965456
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 2.06
- Color/Finish Matte Black
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DSP15MB
- Zoro # G707965456
- UPC # 663370362521
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.06 |
Details
Color/Finish | Matte Black |
Drain Material | Brass |
Description
For vintage styling and design, chain and stopper drains are an excellent option Pull on the chain to allow water to flow out without having to reach into the water Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 chain and stopper tub drain with 112 body thread will fit most standard bath tubs The included chain length is 29inch long Overflow is sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1/2" OD x 1/2" Wall, 304SS 7-Series/Elastomeric (724050-4-555)
- ZURN Toilet Repair (P6000-ECR-PWS)
- PARKER Reducer, 1/2 x 1/4 In, BSPP (RI1/2EDX1/4CF)
- DEFLECTO HOSE VINYL WHITE 3""X8' (CPH38W)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- KINGSTON BRASS DTT205 Tip-Toe Bath Tub Drain (DTT205)
- KINGSTON BRASS DTT5302A6 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A6)
- KINGSTON BRASS DLL3181 Bath Tub Drain with Overflow (DLL3181)
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- KINGSTON BRASS DTL206 Bathtub Strainer Drain with Rubber (DTL206)
- WESTBRASS Tip Toe Sch. 40 ABS Bath Waste W/ Two-Hole Elbow in Polished Chrome (D4931-26)
- Kingston Brass Bathtub Drains