Shop All Flange
Kingston Brass
1116Inch OD Comp Bell Flange, Antique Brass
Mfr # FLBELL11163
Zoro # G207966632
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Stop Valve Flanges
- Includes Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # FLBELL11163
- Zoro # G207966632
- UPC # 663370362927
- Country of Origin Taiwan, Province of China
- Category Flange
Details
Material | Brass |
Type | Stop Valve Flanges |
Includes | Flange |
Description
For cosmetic covering purposes, the bell flange comes in a variety of finishes to give your bathroom a distinctive appeal To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 11" 304 SS NIPPLE (304-075)
- ZORO SELECT 1-1/4" FNPT Galvanized 90 Degree Elbow (1MPC8)
- ZENNA HOME NeverRust Aluminum Curved Shower Rod, 44 to 72 in., Bronze (E35603HB01)
- PROPLUS REPAIR CLAMP, 2 BOLT, 2 X 6, STAINLESS STEEL (461012)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Oil Rubbed Bronze (K208M5)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- GRUNDFOS 1 IN. THREADED FLANGE (519602)
- Kingston Brass Flange