Shop All Shower & Bathtub Parts
Kingston Brass
10" High-Low Shower Arm Adjustable, Polished Brass
Mfr # K153A2
Zoro # G3749856
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- DOE Certified false
- Handles Included false
- Pulldown Spray false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K153A2
- Zoro # G3749856
- UPC # 663370010729
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Width (Inch) | 2.5 |
Item Height (Inch) | 1.56 |
Item Length (Inch) | 11 |
Description
Take your showerhead to new heights (or lows) with this high - low shower arm extension. Simply attach to your shower arm and adjust your showerhead to your individual height preference. Select from a variety of shower heads to complete your setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 8m, 8mm Tube Size, Black (ZUSA-TF-PTC-540)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- BOBBY Mini Float Valve, 3/8 In, Brass/Plastic (RM153)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNP5)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Oil Rubbed Bronze (K153A5)
- KINGSTON BRASS K153A7 10" High-Low Shower Arm Adjustable, Brushed Brass (K153A7)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Brushed Nickel (K153A8)
- KINGSTON BRASS CC478 Double Offset Bath Supply (CC478)
- KINGSTON BRASS Vintage Shower Riser Only W/ Wall Support, Polished Brass (CCR602)
- KINGSTON BRASS CC477 Double Offset Bath Supply, Brushed Brass (CC477)
- DELTA Delta Comm Hdf: Monitor 13 Series Valve Trim Only-Push Button Diverter (T13391)
- Kingston Brass Shower & Bathtub Parts