Shop All Shower & Bathtub Parts
Kingston Brass
10" High-Low Shower Arm Adjustable, Oil Rubbed Bronze
Mfr # K153A5
Zoro # G3747792
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- Pulldown Spray false
- Collection Plumbing Parts
- Handshower Flow Rate (GPM) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K153A5
- Zoro # G3747792
- UPC # 663370037580
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Width (Inch) | 2.5 |
Item Height (Inch) | 1.56 |
Item Length (Inch) | 11 |
Description
Take your shower head to new heights (or lows) with this high - low shower arm extension. Simply attach to your shower arm and adjust your shower head to your individual height preference. Select from a variety of shower heads to complete your setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge Puller (104421)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line 50 PSI Fixed Preset Pressure Regulator, Outlet Pressure with Max Inlet 230 PSI (WR1105)
- PARKER 1/4" Barb Brass Union Tee (224-6)
- KOHLER Awaken B90 Handshower With Eco-Boost (99248-CP)
- KINGSTON BRASS K153A7 10" High-Low Shower Arm Adjustable, Brushed Brass (K153A7)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Polished Brass (K153A2)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Brushed Nickel (K153A8)
- KINGSTON BRASS Vintage Shower Riser Only W/ Wall Support, Oil Rubbed Bronze (CCR605)
- KINGSTON BRASS Shower Arms and Flange Brushed Nickel, Ceiling Mount (K210A8)
- KINGSTON BRASS Valve Trim Kit Only, Polished Chrome (KS511C)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- Kingston Brass Shower & Bathtub Parts