Shop All Shower & Bathtub Parts
Kingston Brass
10" High-Low Shower Arm Adjustable, Brushed Nickel
Mfr # K153A8
Zoro # G3746986
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- Handshower Flow Rate (GPM) 0
- Pulldown Spray false
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K153A8
- Zoro # G3746986
- UPC # 663370037559
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Length (Inch) | 11 |
Item Width (Inch) | 2.5 |
Item Height (Inch) | 1.56 |
Description
Take your shower head to new heights (or lows) with this high - low shower arm extension. Simply attach to your shower arm and adjust your shower head to your individual height preference. Select from a variety of shower heads to complete your setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Control-R Wi-Fi Temperature Sensor (RWMTS01)
- BANJO 1" Male Adapter Dust Plug (100125PL)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- DIXON Cam and Groove Coupling, 1", 1-1/2", Alum (1510-D-AL)
- KINGSTON BRASS K153A7 10" High-Low Shower Arm Adjustable, Brushed Brass (K153A7)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Oil Rubbed Bronze (K153A5)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Polished Brass (K153A2)
- KINGSTON BRASS Vintage Shower Diverter, Polished Chrome (ABT1060-1)
- KINGSTON BRASS Vintage Shower Riser And Wall Support, Brushed Nickel (CCR608)
- KINGSTON BRASS CC468 Single Offset Bath Supply (CC468)
- LEONARD VALVE LEONARD M-20 THERMOSTATIC REPAIR KIT (R/M20)
- Kingston Brass Shower & Bathtub Parts