Shop All CPUs
Kingston
8Gb 1600Mhz Cl11 Dimm 1.35V (Kit Of 2)
Mfr # KVR16LN11K2/8
Zoro # G0498210
product price: $46.35
/pk 2, $23.18/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Environmentally Friendly
- Form Factor DIMM
- Memory Size 8 GB
- Signal Processing Unbuffered
- Error Checking Non-ECC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Memory Size | 8 GB |
Details
Features | Environmentally Friendly |
Form Factor | DIMM |
Signal Processing | Unbuffered |
Error Checking | Non-ECC |
Memory Technology | DDR3 SDRAM |
Environmental Certification | ISO 14001, REACH |
Memory Voltage | 1.35V |
Item | RAM Module |
Series | ValueRAM |
Compatibility | DFI - DL310-C226 Board; DFI - DL631-C226 Board; DFI - HD310-Q87 Board; DFI - HD330-H81 Board; DFI - HD330-Q87 Board; DFI - HD620-H81 Board; DFI - HD630-H81 Board; DFI - HD631-Q87 Board; DFI - HD632-H81 Board |
Number of Pins | 240 |
Memory Standard | DDR3L-1600/PC3-12800 |
Number of Modules | 2 x 4GB |
Memory Speed | 1600 MHz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER BATTERY ALKALINE AA 4PK (E91BP-4)
- ENERSYS/HAWKER Battery 12 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (LEAD-12-7)
- COBRA Headset, Style In Ear, Black (GASV01)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR736 392 (EB-SR41)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- SIEMENS Simatic S5 Cpu Processor Module (6ES5945-7UA23)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- Kingston CPUs