Shop All CPUs
Kingston
16Gb 1600Mhz Cl11 Dimm 1.35V (Kit Of 2)
Mfr # KVR16LN11K2/16
Zoro # G0499349
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold Plated
- Length 5.3 in
- Features Environmentally Friendly
- Width 1.2 in
- Memory Size 16 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 5.3 in |
Width | 1.2 in |
Memory Size | 16 GB |
Details
Finish | Gold Plated |
Features | Environmentally Friendly |
Item | RAM Module |
Environmental Certification | ISO 14001, REACH |
Memory Speed | 1600 MHz |
Number of Pins | 240 |
Error Checking | Non-ECC |
Compatibility | DFI - DL310-C226 Board; DFI - DL631-C226 Board; DFI - HD310-Q87 Board; DFI - HD330-H81 Board; DFI - HD330-Q87 Board; DFI - HD620-H81 Board; DFI - HD630-H81 Board; DFI - HD631-Q87 Board; DFI - HD632-H81 Board |
Series | ValueRAM |
Memory Technology | DDR3 SDRAM |
Memory Voltage | 1.35V |
Signal Processing | Unbuffered |
Memory Standard | DDR3L-1600/PC3-12800 |
Form Factor | DIMM |
Number of Modules | 2 x 8GB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 19.5-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (19569-PRIVACY-SCREEN)
- MOUNT-IT Triple Monitor Mount USB Port for 24-32 Displays (MI-2753)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- BOUNTY HUNTER Bounty Hunter Tracker IV Metal Detector (TK4)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- D & H DISTRIBUTING Core i5-12600KF 3.7 GHz 10-Core LGA 1700 Processor (MA3446911)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- INTEL Core i9-11900K Processor (BX8070811900K)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- Kingston CPUs