Shop All USB Flash Drives
Kingston
128Gb Usb3 2 G1 Dte Blk Yellow
Mfr # DTX/128GB
Zoro # G9091928
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.4"
- Length 2.6"
- Features Lightweight, Key Ring, Protective Cap
- Width 0.8"
- Product Type Flash Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston
- MFR # DTX/128GB
- Zoro # G9091928
- UPC # 740617309928
- Country of Origin Unknown
- Category USB Flash Drives
Dimensions
Height | 0.4" |
Length | 2.6" |
Width | 0.8" |
Details
Features | Lightweight, Key Ring, Protective Cap |
Product Type | Flash Drive |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale DisplayPort to DVI Video Cable; DisplayPort Male to DVI Male; 3 foot (10H1-61103)
- ILC Replacement for Tadiran Tl-5930/f (TL-5930/F TADIRAN)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- KENSINGTON Keyboard Platform, 6in, Gray (K60718USF)
- KINGSTON 8Gb Ironkey Basic S1000 Encrypted Usb 3.0 Fips 140-2 Level 3 (IKS1000B/8GB)
- KINGSTON 16Gb Ironkey Basic S1000 Encrypted Usb 3.0 Fips 140-2 Level 3 (IKS1000B/16GB)
- KINGSTON 128G Usb3.2 Gen1 Data Traveler (DTKN/128GB)
- KINGSTON 64Gb Microsdxc Canvas Go Plus, SDCG3/64GB (SDCG3/64GB)
- EDGE MEMORY 512Mb Edge Secure Digital Card (Sd) (PE189419)
- CENTON 64Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-64G-10B)
- VERBATIM Store 'n' Go V3 16GB USB 3.0 Flash Drive, Pack/3 (Blue/Gray/Green) (99126)
- Kingston USB Flash Drives