Shop All USB Flash Drives
Kingston
128G Usb3.2 Gen1 Data Traveler
Mfr # DTKN/128GB
Zoro # G9084106
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Write Speed 60 MB/s
- Maximum Read Speed 200 MB/s
- Width 0.5"
- Length 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston
- MFR # DTKN/128GB
- Zoro # G9084106
- UPC # 740617309119
- Country of Origin Unknown
- Category USB Flash Drives
Dimensions
Width | 0.5" |
Length | 1.5" |
Height | 0.2" |
Details
Color | Silver |
Maximum Write Speed | 60 MB/s |
Maximum Read Speed | 200 MB/s |
Features | Lightweight, Capless, Durable, Key Ring |
Product Type | Flash Drive |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for SolarPod Standalone Power System (ML100-13236)
- MOTOROLA/ACS Swiv Earpiec Microphone (HKLN4604)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CP6.30.02)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- KINGSTON 16Gb Ironkey Basic S1000 Encrypted Usb 3.0 Fips 140-2 Level 3 (IKS1000B/16GB)
- KINGSTON 8Gb Ironkey Basic S1000 Encrypted Usb 3.0 Fips 140-2 Level 3 (IKS1000B/8GB)
- KINGSTON 64Gb Microsdxc Canvas Go Plus, SDCG3/64GB (SDCG3/64GB)
- SUPER TALENT Pico-C 64GB USB 2.0 Flash Drive (Silver) (STU64GPCS)
- TRIPP LITE USB Cable, Black, 480Mbps, 6 ft. (UR050-006)
- LIVEWIRE External Slimline Floppy Drive - Black (LI7190)
- COMPUCESSORY Compucessory 26467 Password Protected USB 2.0 Flash Drive, 16 GB, Black (26467)
- Kingston USB Flash Drives