Shop All Air Cleaners and Accessories
Kingscote
Thermal Smoke Agent, PK9
Mfr # T-813000-9
Zoro # G1925100
product price: $205.99
/pk 9, $22.89/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aerosol Can
- For Use With Leak Detection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingscote
- MFR # T-813000-9
- Zoro # G1925100
- Country of Origin United States
- Category Air Cleaners and Accessories
Details
Item | Thermal Smoke Agent |
Type | Aerosol Can |
For Use With | Leak Detection |
Description
Thermal Smoke Agent, Package Quantity 9
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA Refrigeration Oil Acid Test Kit, 4 oz Sz (ETK)
- IFM Converter, Analog (TP3233)
- BURNHAM 80160044 Thermodisc Roll Out (80160044)
- GLOBAL EQUIPMENT Portable Air Conditioner W/ Cold Air Nozzles, 5 Ton, 60,000 BTU, 230V (WPC-15000)
- KINGSCOTE Color Coding Dye, Yellow, 4 oz. (506250-Y4)
- KINGSCOTE Dye Tracer Liquid, Liquid, Red, 4 oz (506250-R4)
- KINGSCOTE Dye Tracer Cake, Red, 1.25 oz (102003)
- KINGSCOTE Dye Tracer Liquid, Blue, 1 Gallon (206002-01G)
- KINGSCOTE Pond Dye, Blue/Green, 4 oz, PK4 (205002-01TBG)
- KINGSCOTE Pond Dye Bag, Blue, Pk4 (205002-01TAG)
- FILTRETE Smart Room Air Purifier FAP-ST02, Large Room, White (MMMFAPST02N)
- Kingscote Air Cleaners and Accessories