Shop All Air Cleaner Filters
Kingscote
Smoke Machine, Gas Powered
Mfr # T-450000BS
Zoro # G6998765
product price: $1,869.99
/ea
Free Shipping & Returns
$1,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 45H155
- Type Gas Powered
- Length 19 in
- Volume (Cu.-Ft.) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingscote
- MFR # T-450000BS
- Zoro # G6998765
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Length | 19 in |
Details
For Use With | 45H155 |
Item | Smoke Machine |
Type | Gas Powered |
Volume (Cu.-Ft.) | 500 |
Description
Smoke Machine, Volume (Cu.-Ft.) 500, Length 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG STOVE PIPE BLK STL 6X7"" (BM0039)
- FIREYE Wiring Base, 11 Pin (60-2726)
- GLOBAL INDUSTRIAL 42 Portable Blower Fan, Belt Drive (600554)
- DAYTON Bearing Support with Bearing (VTSYT1515LBSG)
- KINGSCOTE Pond Dye, Blue/Green, 5 gal. (206008 -05G)
- KINGSCOTE Adapter Kit, Plumbing Adapter (T-450001PCK)
- KINGSCOTE Pond Dye, Blue/Black, 5 gal. (206005 -05G)
- KINGSCOTE Thermal Smoke Agent (T-810300)
- XPOWER Mini Air Scrubber, 13" x 13" x 1.4" Thick Activated Carbon Filter (CF15)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- DAYTON Replacement Filter, HEPA/Carbon, 2HPB8 & 9 (2HPC2)
- Kingscote Air Cleaner Filters