Shop All Air Cleaners and Accessories
Kingscote
Pond Dye, Blue/Green, 4 oz, PK4
Mfr # 205002-01TBG
Zoro # G5064175
original price:
$83.29
17% off
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Green
- Application Lakes and Pond
- Size 4 oz
- Coverage 312,500 gal
- Standards ANSI; NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingscote
- MFR # 205002-01TBG
- Zoro # G5064175
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Item | Pond Dye |
Color | Blue/Green |
Application | Lakes and Pond |
Coverage | 312,500 gal |
Standards | ANSI; NSF |
Dye Type | Pond Dye |
Dissolution Time | 3 to 6 min |
Form | Powder |
Detectability | Less Than100 ppb |
NSF Certified | Yes |
Treatment Coverage | 1 acre-ft. per 4 oz |
For Use In | Lakes, Ponds |
Dye Color | Blue/Green |
Container Type | Bag |
Description
Pond Dye, For Use In Lakes, Ponds, Treatment Coverage 1 acre-ft. per 4 oz, Container Type Bag, Container Size 4 oz, Dye Color Blue/Green, Form Powder, Standards ANSI; NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Pressure Switch, High Pressure App, Auto Reset, 450psi Open, 250psi Close (RHS-450250)
- FIREYE Program Module (EP160)
- HONEYWELL HOME V8043F POWERHEAD ASSBLY, 2 WAY, 24/60 (40003916-048)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, w/ PSA (SRL12361P)
- KINGSCOTE Color Coding Dye, Yellow, 4 oz. (506250-Y4)
- KINGSCOTE Color Coding Dye, Blue, 4 oz. (506250-B4)
- KINGSCOTE Leak Detection Dye, Red Fluorescent, 4 oz (506250-RF4)
- KINGSCOTE Dye Tracer Liquid, Liquid, Red, 4 oz (506250-R4)
- KINGSCOTE Dye Tracer Cake, Yellow/Green, 1.25 oz (102001)
- KINGSCOTE Dye Tracer Liquid, Blue, 1 Gallon (206002-01G)
- HONEYWELL Uv Replacement Bulb (RUVBULB1)
- Kingscote Air Cleaners and Accessories