Shop All Air Cleaner Filters
Kingscote
Pond Dye, Blue/Black, 5 gal.
Mfr # 206005 -05G
Zoro # G7167413
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Color Blue/Black
- Application Lakes and Ponds
- Dye Type Pond Dye
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingscote
- MFR # 206005 -05G
- Zoro # G7167413
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Pond Dye |
Color | Blue/Black |
Application | Lakes and Ponds |
Dye Type | Pond Dye |
Form | Liquid |
Viscosity | 1.8 cps |
Coverage | 4 acre/ft per gallon |
Detectability | Less Than100 ppb |
Dissolution Time | Immediate |
NSF Certified | Yes |
Dye Color | Blue/Black |
Treatment Coverage | 4 acre/ft. per gallon |
For Use In | Lakes, Ponds |
Container Type | Bottle |
Description
Pond Dye, For Use In Lakes, Ponds, Treatment Coverage 4 acre/ft. per gallon, Container Type Bottle, Container Size 5 gal, Dye Color Blue/Black, Form Liquid, Standards ANSI; NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Speed Control, 115V, 3 Amp (SC-1)
- QUINCY Electric Timer Drain 1/2" 120V (115698-050)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53242)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- KINGSCOTE Smoke Machine, Gas Powered (T-450000BS)
- KINGSCOTE Thermal Smoke Agent (T-810300)
- KINGSCOTE Pond Dye, Blue/Green, 5 gal. (206008 -05G)
- KINGSCOTE Adapter Kit, Plumbing Adapter (T-450001PCK)
- DAYTON Fiberglass Pad Pre-filter (2HNT4)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC5350B)
- HONEYWELL True HEPA Air Purifier, Black (HPA300)
- Kingscote Air Cleaner Filters