Shop All Air Cleaners and Accessories
Kingscote
Pond Dye, Blue/Black, 4 oz, PK4
Mfr # 205002-01TBB
Zoro # G5064166
product price: $68.55
/pk 4, $17.14/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Black
- Application Lakes and Pond
- Size 4 oz
- Coverage 312,500 gal
- Standards ANSI; NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingscote
- MFR # 205002-01TBB
- Zoro # G5064166
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Item | Pond Dye |
Color | Blue/Black |
Application | Lakes and Pond |
Coverage | 312,500 gal |
Standards | ANSI; NSF |
Form | Powder |
NSF Certified | Yes |
Dissolution Time | 3 to 6 min |
Detectability | Less Than100 ppb |
Dye Type | Pond Dye |
Dye Color | Blue/Black |
For Use In | Lakes, Ponds |
Treatment Coverage | 1 acre-ft. per 4 oz |
Container Type | Bag |
Description
Pond Dye, For Use In Lakes, Ponds, Treatment Coverage 1 acre-ft. per 4 oz, Container Type Bag, Container Size 4 oz, Dye Color Blue/Black, Form Powder, Standards ANSI; NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 80" Length (2GGL2)
- DAYTON Door Louver, 16-1/4 H, 14-1/8 W, Aluminum (5NKL1)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 7 (5E880)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- KINGSCOTE Pond Dye Bag, Blue, Pk4 (205002-01TAG)
- KINGSCOTE Dye Tracer Cake, Yellow/Green, 1.25 oz (102001)
- KINGSCOTE Thermal Smoke Agent, PK9 (T-813000-9)
- KINGSCOTE Dye Tracer Cake, Red, 1.25 oz (102003)
- KINGSCOTE Color Coding Dye, Yellow, 4 oz. (506250-Y4)
- KINGSCOTE Dye Tracer Liquid, Liquid, Red, 4 oz (506250-R4)
- XPOWER 1/2 HP, 600 CFM, 2.8 Amps, 5 Speed Air Scrubber with HEPA & Activated Carbon Filters (X-3580)
- Kingscote Air Cleaners and Accessories