Shop All Pool and Spa Chemicals
Kingscote
Pond Dye, Blue, 5 gal.
Mfr # 206002 -05G
Zoro # G6825323
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 5 gal
- Color Blue
- Application Lakes and Pond
- Detectability Less Than100 ppb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingscote
- MFR # 206002 -05G
- Zoro # G6825323
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Pond Dye |
Form | Liquid |
Color | Blue |
Application | Lakes and Pond |
Detectability | Less Than100 ppb |
Viscosity | 1.8 cps |
Coverage | 4 acre/ft per gallon |
NSF Certified | Yes |
Dissolution Time | Immediate |
Dye Type | Pond Dye |
For Use In | Lakes, Ponds |
Dye Color | Blue |
Treatment Coverage | 4 acre/ft. per gallon |
Container Type | Bottle |
Description
Pond Dye, For Use In Lakes, Ponds, Treatment Coverage 4 acre/ft. per gallon, Container Type Bottle, Container Size 5 gal, Dye Color Blue, Form Liquid, Standards ANSI; NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 150 Wipes, Unscented, 6 PK (CLO 30577)
- HOOVER Hoover Comm Upright Belt, PK2 (AH20075)
- SORBO Replacement End Clips 12 Pack (1979)
- ATHEA LABORATORIES Disinfecting Wipes, White, Canister, 180 Wipes, 7 in x 6 in, Lemon (1567)
- CLOROX Chlorine Stabilizer, Granular, 4 lb. Size (12004CLX)
- ORB-3 Concentrated Pool Enzymes, 1 qt. (F839-000-1Q)
- PENTAIR POOL PRODUCTS Pentair Pool Products R161004 Rainbow Oto Reagent 0.5 Oz. (R161004)
- LEISURE TIME Liquid Spa Chemicals 16 oz (45450A)
- INSL-X BY BENJAMIN MOORE Pool Cleaner, 1 gal. (CL0200099-01)
- LEISURE TIME GLB Granule Calcium Hardness Increaser 25 lb (71214A)
- BOOKAZINE 9 oz Eucalyptus Mint Liquid Spa Fragrance (TI1413832)
- Kingscote Pool and Spa Chemicals